Fixed Height Work Area Portable Gantry Crane, 5'9-3/4"W x 7-13/16"H, 600 Lb. Cap. - FPG-6Designed to maximize material handling requirements in light-duty lifting applications. Lightweight fixed height design allows for easy mobility. Includes four polyurethane-on-steel swivel casters. Welded steel construction. The straddle width and base width is 68". Powder coat finish. Hoist and trolley not included.**Height is measured from underside of I-Beam to Floor.
Fixed Height Work Area Portable Gantry Crane, 5'9-3/4"W x 7-13/16"H, 600 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,649.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-3/4 |
| Weight Capacity | 600 lbs |
| Weight | 300 lbs |
| Wheel Diameter | 5 in |
| Base Diameter Or Dimension | 47-3/4 in |
| Max Beam Width | 69-3/4 in |
| Max Height | 7-13/16' |
| Min Height | 7-13/16' |
| Flange Width | 2-2/3 in |
| I-Beam Height | 4 in |
| Usable Width | 69-3/4" in |
Product Details
| Assembly Required | Yes |
| Type | Fixed Height |
| Wheel Type | Polyurethane Swivel with Brakes |
| Material | Steel |
| Manufacturers Part Number | FPG-6 |
| Brand | Vestil |