Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB54049

MPN #: FPG-10

Fixed Height Work Area Portable Gantry Crane, 6'7-3/4"W x 7-13/16"H,1000 Lb. Cap.

Product Description

Fixed Height Work Area Portable Gantry Crane, 6'7-3/4"W x 7-13/16"H,1000 Lb. Cap. - FPG-10Designed to maximize material handling requirements in light-duty lifting applications. Lightweight fixed height design allows for easy mobility. Includes four polyurethane-on-steel swivel casters. Welded steel construction. The straddle width and base width is 68". Powder coat finish. Hoist and trolley not included.**Height is measured from underside of I-Beam to Floor.

PRICE
$2,109.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width47-3/4
Weight Capacity1000 lbs
Weight329 lbs
Wheel Diameter5 in
Base Diameter Or Dimension48 in
Max Beam Width79-3/4 in
Max Height7-13/16'
Min Height7-13/16'
Flange Width2-2/3 in
I-Beam Height4 in
Usable Width79-3/4" in

Product Details

Assembly RequiredYes
TypeFixed Height
Wheel TypePolyurethane Swivel with Brakes
MaterialSteel
Manufacturers Part NumberFPG-10
BrandVestil