Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caldwell

Model # :WB984917

MPN #: PB-80S

Caldwell HD Adjustable Pivoting Forklift Jib Boom Crane, 8000 Lbs. Capacity

Product Description
Telescopic and Pivoting Boom Converts Your Fork Lift into a Versatile Mobile Crane. This forklift lifting boom offers an adjustable telescopic reach of up to 12 feet in 12" increments, and adjust vertically in five elevations up to a maximum of 40 degrees (76") in height above horizontal. Portable and compact lifting boom easily fits standard forklift trucks, and includes a hand pull with a locking T-pin at the end for easy extension. Mobile jib crane also includes a restraining chain with grab hook for safety. Swivel hooks have safety hook latches. Heavy duty steel construction with a durable enamel finish. Meets ANSI/ITSDF B56.10-2006, Part III, 7.4.5 standards.

Maximum Load on a Single Hook:
At 36" and 72" Hook Positions = 8000 lbs.
At 84" Hook Position = 7000 lbs.
At 96" Hook Position = 5700 lbs.
At 108" Hook Position = 4800 lbs.
At 120" Hook Position = 4100 lbs.
At 132" Hook Position = 3600 lbs.
At 144" Hook Position = 3100 lbs.


Note: Fork Pocket Spacing is the maximum usable width between fork pockets.

Note: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

PRICE
$4,725.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity8000 lbs
Weight620 lbs
Fork Opening7-1/4 x 2-1/2 in
Extended Length144 in
Retracted Length84 in
Center to Center of Fork Tine15 in

Product Details

Assembly RequiredNo
TypeAdjustable Pivoting Boom Crane
MaterialSteel
ColorYellow
Manufacturers Part NumberPB-80S
BrandCaldwell