Global Industrial
Model # :WB606959
Global Industrial Steel Cabinet Pedestal, 15-3/4"W x 20"D, Gray
|
Questions & Answers (0)
Product Description
PREMIUM WORKBENCH PEDESTALS
Includes built-in base. Combine any of our strong, all welded steel workbench pedestals to create the ideal workstation for your application. This cabinet pedestal features an adjustable shelf and cylinder lock. Pedestal dimensions are 15-3/4"W x 20"D x 32"H. Durable gray powder coat finish. 19 gauge
Includes built-in base. Combine any of our strong, all welded steel workbench pedestals to create the ideal workstation for your application. This cabinet pedestal features an adjustable shelf and cylinder lock. Pedestal dimensions are 15-3/4"W x 20"D x 32"H. Durable gray powder coat finish. 19 gauge
PRICE
$199.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 20 in |
| Height | 32 in |
| Weight Capacity | 300 lbs |
| Weight | 38 lbs |
Product Details
| Assembly Required | No |
| Type | Cabinet Pedestal |
| Color | Gray |
| Number of Drawers | -- |
| Style | Cabinet Pedestal |
| Leg Style | Pedestal Leg |
| Material | Steel |
| Manufacturers Part Number | 606959 |
| Brand | Global Industrial |