Safco® Aberdeen Mobile PBBF Pedestal Kit for Desk 15-1/4"W x 26 1/2"D x 27-1/2"H Gray Steel
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Aberdeen Desk PBBF Pedestal 15-1/4"W x 26 1/2"D x 27-1/2"H Gray Steel
Aberdeen Series Mobile Kit has integrated cable management at top and bottom. Tops are unfinished and this product must be attached to the underside of a surface. Features a dual purpose pencil that can store a laptop, and has locks that are keyed alike and are removable. Also includes curved metal pulls with a brushed nickel finish, and the drawers can hold letter or legal size hanging folders. The product ships fully assembled.
Aberdeen Series Mobile Kit has integrated cable management at top and bottom. Tops are unfinished and this product must be attached to the underside of a surface. Features a dual purpose pencil that can store a laptop, and has locks that are keyed alike and are removable. Also includes curved metal pulls with a brushed nickel finish, and the drawers can hold letter or legal size hanging folders. The product ships fully assembled.
PRICE
$775.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Depth | 26-1/2 in |
| Height | 27-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Pedestal |
| Number of File Drawers | 1 |
| Number of Locking Drawers | Yes |
| Frame Color Family | Gray |
| Color | Gray |
| Top Color Family | Gray |
| Number of Drawers | 4 |
| Pedestal Type | Pencil/Box/Box/File |
| Description | Mobile Pencil/Box/Box/File Pedestal Kit for Desk |
| Manufacturers Part Number | APBBF26LGS |
| Collection | Aberdeen |
| Wire Management | Yes |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |