Workbench Legs, Frames, & Stringers
Workbench legs, frames, and stringers are components of workbenches that provide structural support and stability to the overall work surface. Workbench legs are vertical supports that bear the weight of the bench, often adjustable to accommodate different height preferences. Workbench frames connect the legs, forming the foundational structure, and stringers are horizontal supports that enhance stability. Constructed of durable materials, they provide the framework of workbenches found in workshops, manufacturing facilities, garages, laboratories, and more.
Most Relevant
Global Industrial™ Workbench Legs

Global Industrial Workbench Legs are the ideal solution for your workbench needs. These adjustable-height legs are made of heavy-duty steel. Finished with a scratch-resistant powder coat, these legs provide durability and style. Features removable duplex knockouts for installation of electrical outlets.
| Compare | Image | Width | Depth | Height | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | - | 36 in | 27-7/8 to 35-3/8 in | Black | Ships Same Day WB249508BK | $81.95 | ||
![]() | - | 30 in | 32 in | Gray | Ships Same Day WB319394GY | $54.95 | ||
![]() | - | 30 in | 29 to 35 in | Gray | Ships Same Day WB249507 | $73.95 | ||
![]() | - | 30 in | 27-7/8 to 35-3/8 in | Black | Ships Same Day WB249507BK | $82.95 | ||
![]() | - | 36 in | 29 to 35 in | Gray | Ships Same Day WB249508 | $71.95 | ||
![]() | - | 36 in | 32 in | Gray | Ships Same Day WB319395GY | $56.95 |
Global Industrial™ Adjustable Height Leg Extenders

Global Industrial™ leg extender kits allow for greater height adjustment for Global Industrial™ Adjustable Height Open Base Workbenches. Leg extenders are made of steel and finished with scratch resistant gray powder coat. Base plates allow floor anchoring.
Global Industrial™ Workbench Frames with Adjustable Legs

Upgrade your workbench with Global Industrial Workbench Frames with Adjustable Legs. Built to last, these heavy-duty frames offer ultimate durability. The height-adjustable legs provide workspace flexibility. Mounting hardware is included for quick and easy benchtop attachment. Create your ideal workspace today with our adjustable workbench frames.
Global Industrial™ Workbench Stringers for C-Channel Legs

Enhance the stability of your workbench with Global Industrial Workbench Stringers for C-Channel Legs. These steel stringers are designed to increase bench stability and easily attach to the legs for a secure fit. The wide-angle channel provides extra strength, while the mounting holes ensure easy installation. With a scratch-resistant powder coat finish, these stringers are built to last.
Stackbin Workbench Frames

Upgrade your workspace with Stackbin Workbench Frames. These industrial-grade frames offer durability and strength for your workbench setup. With adjustable height options and sturdy construction, they provide a reliable foundation. Perfect for various applications, these versatile workbench frames ensure stability and easy assembly. Enhance your productivity with Stackbin workbench frames.
John Boos Leg Kits

Enhance your table or workbench with John Boos Leg Kits. Crafted from high-quality 16-gauge, Type 304 stainless steel, these adjustable leg kits provide durability and chemical resistance. They offer stability and versatility with 1 5/8" diameter tubular legs and adjustable leveling feet. Elevate your workspace with these stainless steel leg kits from John Boos.
Pro-Line Footrests

Strengthen operator comfort and reduce fatigue with these heavy-duty Pro-Line Footrests. These ergonomic footrests are made of heavy gauge steel and provide adjustable height options for personalized convenience. With a non-slip surface and easy installation, these durable footrests are perfect for workstations, labs, and offices. Enhance productivity and support with Pro-Line Footrests.














