Take 15% off your entire order!

Offer applied at checkout

Wsi Slotted Upright Slu72-G, Pb Series, For 72" Bench, Grey - Pkg Qty 2

Wsi Slotted Upright Slu72-G, Pb Series, For 72" Bench, Grey - Pkg Qty 2

Item #: WBB926826

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$118.95 ea.

Price: $237.90 / Pkg of 2

Save $11.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WSI Slotted Upright SLU72-G, PB Series, For 72" Bench, Grey

48H Single slotted steel uprights for 72" bench, mounts to the frame for extra strength and will not damage the work surface, Constructed of 14ga steel, adjust on 1" increments, bolts directly the work bench leg

Product Specifications

  • ACCESSORY WIDTH INCHES2
  • ACCESSORY DEPTH INCHES2
  • ACCESSORY HEIGHT INCHES48
  • CAPACITY LBS (Evenly Distributed)750
  • COLOR FINISHGray
  • BRANDWSI
  • CONSTRUCTION14 Gauge Steel
  • MANUFACTURERS PART NUMBERSLU72-G
  • STYLEPB
  • WEIGHT LBS15
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wsi Slotted Upright Slu48-G, Pb Series, For 48" Bench, Grey - Pkg Qty 2

Item #: B926716

Not Yet Rated

Usually ships in 13 to 16 days

$227.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wsi Slotted Upright Slu72-G, Pb Series, For 72" Bench, Grey - Pkg Qty 2

Wsi Slotted Upright Slu72-G, Pb Series, For 72" Bench, Grey - Pkg Qty 2

Item #: WBB926826

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant