Global Industrial
Model # :WB249195BL
Global Industrial Steel Upper Shelf, 96"W x 12"D, Blue
|
Questions & Answers (0)
Product Description
Add overhead storage space to your bench with this convenient steel shelf that rests on cantilever brackets and adjusts on 2" increments. an upright kit is required to suspend this shelf.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 12 in |
| Weight Capacity | 100 lbs |
| Weight | 22 lbs |
Product Details
| Assembly Required | No |
| Type | Upper Shelf |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 249195BL |
| Brand | Global Industrial |