Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennessee Carpet Tiles 18" x 18" Tiles
See all 156 items in product family

Tennessee Carpet Tiles 18" x 18" Tiles

Item #: WBB500100

Sold By:

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $259.99 Save up to 24%
Price: $ 197.95
Product Information
Customer Review
Product Q&A
Tennessee Carpet Tiles 18"x18" tiles

Officially licensed modular carpet flooring. Ideal for sports themed rooms or gyms. 20 tiles + edges/corners per box, 10 logo tiles and 10 solid tiles. Covers 45 sqft. Made in U.S.A. Man-made fiber carpet face and vinyl backing. Easy installation. No under padding required.

Product Specifications

    • BRANDFan Mats
    • CONSTRUCTIONFibers/Vinyl
    • DESCRIPTIONTeam Carpet Tiles
    • PACKAGE QUANTITY20 Tiles/Box
    • STYLEUniversity of Tennessee
    • TYPECollege

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!