Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conntek 15828, 1.5', 20A, Ergo Grip RV Generator Adaper, L14-20P to TT-30R

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Conntek 15828, 1.5', 20A, Ergo Grip RV Generator Adaper, L14-20P to TT-30R

Item #: WBM1901012

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.99 Save up to 48%
Price: $ 30.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Conntek 15828, 1.5', 20A, Ergo Grip RV Generator Adaper, L14-20P to TT-30RPurchased a new RV and need a generator adapter to connect it on the road? When power isn't available you may have to connect to your generator using an adapter like this one. This 20 amp generator to rv adapter is meant to connect to your generator's 20A (120/240V) outlet and run to your RV's wired or detachable cord with the TT-30 configuration. This one even has the premium ERGO Grip handle and Blue LED power indicator light features. Commonly found on RV Generators and Home Generator Hookups. Approval: Connector, and STW: UL, C-UL. 5-Year Limited Warranty included with purchase!

Product Specifications

    • AMPS20
    • BRANDConntek
    • MANUFACTURER PART NUMBER15828
    • PACKAGE QUANTITY1
    • WEIGHT LBS1.1
    • VOLTAGE125/250
    • CORD TYPESTW
    • WATTAGE2500
    • AWG SIZE10
    • COUNTRY OF ORIGINChina
    • CORD JACKETSTW
    • LENGTH INCHES18
    • COLORYellow
    • NEMA CONFIGURATIONL14-20P to TT-30R
    • GAUGE10/3
    • CORD LENGTH FEET1.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!