Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conntek C14LC13-120, 10-Amp, IEC C14 to Locking IEC C13 With Push Lock, 10-Feet

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Conntek C14LC13-120, 10-Amp, IEC C14 to Locking IEC C13 With Push Lock, 10-Feet

Item #: WBM1901015

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.99 Save up to 51%
Price: $ 12.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Conntek C14LC13-120, 10-Amp, IEC C14 to Locking IEC C13 With Push Lock, 10-Feet

IEC 320 SHEET E to IEC 320 C13 Locking IT/PDU Power Cord in a standard black design. Universal construction attaches to most equipment without extra add-ons. Optimized for data centers using 220-240 volt systems. This cord is the most commonly used power cord in data centers, and connects PCs to power distribution units (PDUs). IEC C13 Connector with Push-Lock feature locks the IEC C13 connection in place so it does not accidentally come un-plugged. Simply plug in to lock, and pull the red, easy release tabs to unplug. No need for additional cable holders on your equipment. Impact resistant PVC plastic. Approval:Connector: UL, C-UL+TUV, Plug, SJTW: UL, C-UL+European. Limited one year warranty

Product Specifications

    • AMPS10
    • BRANDConntek
    • CONFIGURATIONIEC 320 C14 to IEC 320 C13
    • MANUFACTURER PART NUMBERC14LC13-120
    • PACKAGE QUANTITY1
    • CORD JACKETSJTW
    • VOLTAGE RATING250
    • WATTAGE2300
    • COLORBlack
    • GAUGE17/3
    • CORD LENGTH FEET10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed