take 10% off our everday low prices!

Offer applied at final checkout

Advance Tabco WS-15-60 Wall-Mounted Shelf Stainless Steel - 60"W x 15"D

Advance Tabco WS-15-60 Wall-Mounted Shelf Stainless Steel - 60"W x 15"D

Item #: WBB578821

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$605.00 up to 68% OFF

Price: $194.89

Save $5.85 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Advance Tabco WS-15-60 Wall-Mounted Shelf Stainless Steel - 60"W x 15"D

Features:

  • Shelf
  • Wall-Mounted
  • Stainless Steel
  • 15" Overall Width
  • 5 Feet Long


Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES15
  • HEIGHT INCHES13-1/2
  • CONSTRUCTION18 Ga. 430 Stainless Steel
  • MANUFACTURERS PART NUMBERWS-15-60
  • PACKAGE QUANTITY1
  • COLOR FINISHSilver
  • BACKSPLASH HEIGHT INCHES1-1/2
  • LEGSNo
  • STYLEShelf
  • DIAMETER INCHES15 x 60 x 11.5
  • BRANDAdvance Tabco, Inc.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Advance Tabco WS-10-60 Wall-Mounted Shelf Stainless Steel - 60"W x 10"D

Item #: WBB578821

Not Yet Rated

Usually ships in 28 to 31 days

$159.59

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Tabco WS-15-60 Wall-Mounted Shelf Stainless Steel - 60"W x 15"D

Advance Tabco WS-15-60 Wall-Mounted Shelf Stainless Steel - 60"W x 15"D

Item #: WBB578821

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top