Little Giant® Work Height Platform Truck RNLX62448-6MRAH with 6" Deep Deck 24 x 48 Adj. Height
Write a Review
|
Questions & Answers (0)
Product Description
Comfortable 12 gauge raised deck reduces bending and back strain. Removable push bar handle extends 14" above the deck. Open base reduces weight and prevents accumulation of unnecessary materials. All-welded steel construction with durable powder coated finish ships fully assembled. 2 swivel, 2 rigid 6" Mold-on Rubber casters. 6" Deep top deck.
PRICE
$989.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-1/2 in |
| Width | 24 in |
| Height | 30 in |
| Weight Capacity | 2000 lbs |
| Weight | 147 lbs |
| Wheel Diameter | 6 in |
| Lip Height | 6 in |
| Deck Height | 24 - 34 in |
Product Details
| Assembly Required | No |
| Wheel Material | Mold-on Rubber |
| Type | Deep Deck Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Number of Levels | 1 |
| Wheel Type | Mold-On Rubber |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | RNLX62448-6MRAH |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |