Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2366221

MPN #: RNJ2-2448-6PY-AH

Little Giant® Work Height Platform Truck RNJ2-2448-6PY-AH with Lower Shelf 24 x 48 Adj. Height

Product Description
Features:

  • 12 gauge steel
  • Adjustable Height
  • Top Deck Height: 25-1/2" - 35-1/2"
  • Removable Handle extends 14" above deck
  • Two rigid and two swivel casters
  • 6" non-marking polyurethane Wheels
  • 2000 lbs. overall capacity
  • Lower Shelf


PRICE
$835.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height25-1/2 - 35-1/2 in
Weight Capacity2000 lbs
Weight159 lbs
Wheel Diameter6 in
Deck Height24 - 34 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeFlat Deck Platform Truck
Deck MaterialButcher Block
ColorGray
Number of Levels2
Wheel TypeSolid
Handle TypePush Handle
MaterialButcher Block/Steel
Construction TypeAll-Welded
Manufacturers Part NumberRNJ2-2448-6PY-AH
BrandLittle Giant

Warranty

Warranty1 Year