Comfortable 12 gauge raised deck reduces bending and back strain. Removable push bar handle extends 14" above the deck. Open base reduces weight and prevents accumulation of unnecessary materials. All-welded steel construction with durable powder coated finish ships fully assembled. 2 swivel, 2 rigid 6" non-marking polyurethane casters. 6" Deep top deck.
Little Giant® Work Height Platform Truck RNLX6-3048-6PY with 6" Deep Deck 30 x 48 Fixed Height
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$919.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-1/2 in |
| Width | 30 in |
| Height | 32 in |
| Weight Capacity | 2000 lbs |
| Weight | 159 lbs |
| Wheel Diameter | 6 in |
| Lip Height | 6 in |
| Deck Height | 26 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Deep Deck Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Number of Levels | 1 |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Material | Steel |
| Manufacturers Part Number | RNLX6-3048-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |