Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Versare

Model # :WBB3195088

MPN #: 1841208

Versare Work Station Screen, 66"W x 70"H, Cloud Gray Fabric

Product Description
Building instant office workstations is possible with modular, durable Workstation Screens. These lightweight, flexible privacy screens create professional-looking cubicles, private workstations, school testing or study sections, and other partitioned areas with portable ease.


Features:
  • 360° Hinge: Configure the partition in whatever form you need
  • Acoustic Properties: Reduce ambient noise with sound-dampening panel options
  • Aluminum Construction: Lightweight, elegant frames are stronger than steel
  • Tackable Surface: Post signs, artwork, or notes using pushpins
  • Accepts Hooks: Hang objects like artwork, photos, even flat-screen monitors


PRICE
$385.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width66 in
Height70 in

Product Details

TypeFull Fabric
Frame Color FamilyBlack
MaterialAluminum
DescriptionWork Station Screen
ColorGray
Manufacturers Part Number1841208
WindowNo
Partition StyleFreestanding
Partition TypeStandard Panel
BrandVersare