Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3778769

MPN #: 24SS72KD

New Age Industrial Work Table, 304 Stainless Steel Top/Aluminum Frame, 72"W x 24"D

Product Description
Heavy duty aluminum work & prep table. Adjustable knock-down design with removable stainless steel worktop. This stationary work table is a robust solution for large commercial kitchens, featuring a 16-gauge stainless steel top on a 13-gauge aluminum frame. It's built to support a total weight capacity of 1,500 lbs. Like all table in this series, It's NSF certified, made in the USA, and protected by a lifetime rust guarantee. Adjustable feet are included for easy leveling.

Engineered for Superior Durability & Sanitation: This commercial stainless steel work table provides a robust, spacious surface essential for intensive daily preparation, processing, and assembly
  • Premium Stainless Steel Top: Features a removable 16-gauge, Type 304 stainless steel top. This high-grade material offers greater corrosion resistance than Type 430 options. The smooth, non-porous top is naturally resistant to heat, stains, and corrosion
  • Certified Hygiene: The top's removable design allows for quick, deep cleaning beneath the surface. The easy-to-clean frame and top ensure hygienic preparation, making this unit NSF Certified to meet the highest commercial standards
  • Heavy-Duty Aluminum Frame: The base is constructed with durable aluminum tubing and tubular legs, providing the high 1,500 lbs weight capacity and superior resistance to rust and moisture
  • Adjustable Stability: Equipped with four adjustable feet to ensure stability and easy leveling on uneven floors
For Hygiene & Food Safety: These tables are essential for businesses that handle food and require surfaces that are easy to clean and non-porous to prevent contamination. The combination of a sanitary stainless steel top and a rust-proof aluminum frame makes this commercial work table indispensable across a vast array of demanding environments.
  • Commercial Kitchens & Food Service: Pros: Meets NSF standards for sanitation, is highly corrosion-resistant to food acids and moisture, and durable for heavy daily use
  • Food Processing & Butchering: Pros: Withstands corrosive chemicals and high temperatures, providing a long-lasting, hygienic surface for intensive processing
  • Healthcare & Laboratories: Pros: Non-porous surfaces are excellent for sterile environments, easy to sanitize, and resistant to chemicals
For Durable, Heavy-Duty Work: These industries use stainless steel for its mechanical properties, strength, and resistance to wear and tear.
  • Manufacturing & Workshops: Pros: High tensile strength provides a stable surface for heavy assembly and is highly resistant to wear
  • Construction & Automotive: Pros: Corrosion resistance is vital for environments with various chemicals and moisture, making it a durable choice for demanding tasks
  • General Utility & Storage: Pros: Provides a stable, level work surface for general use in garages, laundries, or as a heavy-duty utility bench


PRICE
$1,859.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height35-1/2 in
Weight Capacity1500 lbs
Weight77 lbs
Tube Diameter1-11/16 in
Gauge8/13/16 ga
Nominal Height36 in in

Product Details

Assembly RequiredYes
Frame Color FamilySilver
Number of Legs4
Edge TypeSquare
Leg StyleRound Tubular Leg
MaterialStainless Steel/Aluminum
Construction TypeUnassembled
Manufacturers Part Number24SS72KD
Primary UseFoodservice, Laboratory
ShapeRectangle
Leg MaterialAluminum
BrandNew Age Industrial
PowerNo
TypeCommercial Work Table
Shelf Capacity1500 lbs
ColorSilver
Top Color FamilySilver
Style3-Sided Frame with Open Base
Country of OriginU.S.A.
Mobile or StationaryStationary
Package Quantity1
Frame MaterialHigh-Tensile Aluminum
Leg TypeAdjustable
Base MaterialHigh-Tensile Aluminum
Top Material304 Stainless Steel

Warranty

Warranty5 Years Against Material Defects & Workmanship yr

Compliance & Certifications

CertificationsNSF