Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Tabco

Model # :WBB580050

MPN #: SLAG-306-X

Advance Tabco® 430 Stainless Steel Table, 72 x 30", Adjustable Undershelf, 16 Gauge

Product Description
Features:
  • Work Table
  • 30" Wide Top
  • Without Splash
  • 72" Long
  • Stainless Steel Frame & Adjustable Undershelf
  • 18 Gauge
  • Type 430 Stainless Steel Top


PRICE
$1,269.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height35-1/2 in
Weight Capacity315 lbs
Gauge16 ga
Nominal Height36 in

Product Details

Assembly RequiredYes
Leg StyleRound Tubular Leg
MaterialStainless Steel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part NumberSLAG-306-X
Primary UseFoodservice & Medical Facilities
Shelf Material18 Ga. Stainless Steel
Leg Material1-5/8" Stainless Steel
BrandAdvance Tabco
PowerNo
TypeCommercial Work Table
ColorSilver
StyleUndershelf
Mobile or StationaryStationary
Package Quantity1
Leg TypeFixed
Base MaterialStainless Steel
Top Material430 Stainless Steel

Compliance & Certifications

CertificationsNSF