New Age Industrial Work Table W/Undershelf & Backsplash, 304 Stainless Top/Aluminum Frame, 48" x 30"
Write a Review
|
Questions & Answers (0)
Product Description
2-Tier heavy duty aluminum work & prep table. Adjustable knock-down design with removable stainless steel worktop, backsplash & aluminum undershelf. This 30-inch deep stationary table supports up to 1,800 lbs and features a 16-gauge stainless steel top with an integrated backsplash. This station includes an infinitely adjustable undershelf that supports 300 lbs. Constructed with high-tensile aluminum frame and posts, It's protected by a lifetime rust guarantee. The unit's NSF certified and features adjustable feet.
PRICE
$1,829.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 1800 lbs |
| Weight | 74.2 lbs |
| Tube Diameter | 1-11/16 in |
| Gauge | 8/13/16 ga |
| Nominal Height | 36 in in |
| Backsplash Height | 6 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Number of Legs | 4 |
| Edge Type | Square |
| Leg Style | Round Tubular Leg |
| Material | Stainless Steel/Aluminum |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 30SSB48KDUS |
| Primary Use | Foodservice, Laboratory |
| Shelf Material | High-Tensile Aluminum |
| Shape | Rectangle |
| Leg Material | Aluminum |
| Brand | New Age Industrial |
| Power | No |
| Type | Commercial Work Table |
| Shelf Capacity | 1500 lbs |
| Color | Silver |
| Top Color Family | Silver |
| Style | Undershelf & Backsplash |
| Country of Origin | U.S.A. |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Frame Material | High-Tensile Aluminum |
| Leg Type | Adjustable |
| Base Material | High-Tensile Aluminum |
| Top Material | 304 Stainless Steel |
Warranty
| Warranty | 5 Years Against Material Defects & Workmanship yr |
Compliance & Certifications
| Certifications | NSF |