Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB493758

Global Industrial™ Workbench LED Stack Light

Product Description
✓ Highly visible LED tower provides easy visibility of production status
✓ Mounts to the workbench without occupying additional space
✓ Ideal for streamlining productivity in production processes

Keep your production station running more effectively and efficiently with the Global Industrial™ Workbench Stack Light. The color-coded flashing lights warn workers if obstacles arise around warehouse call stations, production status indicators, and similar spaces in places such as warehouses and manufacturing plants. The green color signifies productivity, the blue indicates an action is needed to prevent disruption and red alerts that production is down at the workstation. Each light can be activated by a simple and easy-to-read push-button. The unit is easy to install and activate, simply plug it into a 110V outlet. It can be universally mounted to any solid workbench top with a thickness of 1" or more and can be used on a safety edge top only when mounted on the square edge side. 1-Year Limited Warranty.

  • Built-in buzzer triggers when the red signal light is on
  • Pre-assembled and ready to use
  • PRICE
    $179.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width3 in
    Depth3-1/2 in
    Height75 in
    Weight10 lbs
    Cord Length4.5 ft

    Product Details

    Assembly RequiredYes
    StyleLED Workbench Light Kit
    MaterialAluminum
    ColorSilver
    Manufacturers Part Number493758
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationscUL