Features:
- 14" Swing Spout
- 8" O.C. Deck Mount
- Includes 1/4 Turn Ceramic Cartridges
- Faucet is Lead Free
- ANSI/NSF 61
- cCSAus
This product will be restocked soon
Weights & Dimensions
| Centers | 8 in |
| Spout Reach | 14 in |
Product Details
| Color | Silver |
| Gallons per Minute | 2 gal/min |
| Mounting Location | Deck |
| Material | Chrome Plated Brass |
| Manufacturers Part Number | BK8D-14-G |
| Handle Style | Dial Blade |
| Brand | WorkForce |
Compliance & Certifications
| Certifications | ANSI/NSF 61, cCSAus |
| Lead Free Compliant | Yes |
| ADA Compliant | No |
| NSF Certified | Yes |