MSA Workman Rescuer w/ Synthetic Rope, 50 ft.
Write a Review
|
Questions & Answers (0)
Product Description
MSA's Workman Rescuer provides fast, easy and intuitive fall protection with integral bi-directional retrieval capability. Not only does the Workman Rescuer arrest the fall, its retrieval capability allows the fallen worker to ascend or descend to a safe location. This durable, economical addition to the Workman Series of products offers fast installation and setup, ideal for applications where time and ease of use are a priority. The Workman Rescuer is also a stand-alone retractable device, as the carrying handle may be used as an anchorage attachment.
PRICE
$3,449.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 40 lbs |
| Size | 50' |
Product Details
| Package Quantity | 1 |
| Color | Black |
| Series | Workman® Harnesses |
| Manufacturers Part Number | 10159755 |
| For Use With | Confined Space Kit |
| Welding Harness | No |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI Z359.1-2007 |