Avery WorkSaver Big Tab Insertable Tab Divider, Print-on, 8.5"x11", 5 Tabs, White
Write a Review
|
Questions & Answers (0)
Product Description
Dividers feature a special tab design so inserts are secure yet easy to insert and remove into the clear tabs. Bigger tabs and inserts provide 50 percent more printing space for tab titles than traditional, insertable tab dividers. Insertable dividers feature white paper and double gold-reinforced edges. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs. Create and update tab inserts using your laser or inkjet printer.
PRICE
$2.58
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 5 Tabs/Set |
| Color | White |
| Tab Position | Side |
| Style | Insertable |
| Punched/Unpunched | Punched |
| Description | WorkSaver Big Tab Insertable Tab Divider - Insertable - 5 Tabs |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 11122 |
| Tab Color Family | Clear |
| Brand | Avery |