Avery Worksaver Insertable Divider Value Pack, Print-on, 5 Tabs, 24 Sets, Buff
Write a Review
|
Questions & Answers (0)
Product Description
Dividers feature a special tab design that secures insertable tabs, making them easy to insert and remove. Tabs won't fall out. Big tabs provide 50 percent more printing space for tab titles than traditional, insertable tab dividers. Buff-colored, insertable dividers feature double-sided, gold-reinforced edges for extra durability. Create and update tab inserts using your laser or inkjet printer. Free, easy-to-use templates for Microsoft Word and other popular software programs are available online.
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 5 Tabs/Set |
| Color | Buff |
| Tab Position | Side |
| Style | Insertable |
| Punched/Unpunched | Punched |
| Description | Worksaver Insertable Divider Value Pack - Insertable - 5 Tabs |
| Package Quantity | 24 Sets |
| Manufacturers Part Number | 11113 |
| Tab Color Family | Clear |
| Brand | Avery |