Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




World Dryer

Model # :WB640327

MPN #: K-973P2

World Dryer SMARTdri Plus Automatic Hand Dryer, Brushed Stainless Steel, 120V

Product Description
Compact and energy-efficient, World Dryer's SMARTdri Plus offers it all in one simple design. This hygienic high-speed electric hand dryer uses up to 80 percent less energy than conventional dryers while drying hands in as little as 10 seconds. Its antimicrobial technology and hands-free operation ensure a sanitary drying experience. Its extended-life motor lasts up to 3 times longer and is backed by a 5-year limited warranty. An adjustable three-speed motor and on/off heating give the owner control over power and sound quality. The K-974P2 features a high-intensity single-port nozzle and a sleek white finish over die-cast aluminum cover. Efficient, durable, and easy to install; it's a smart solution for contractors, building owners, and users.

Features:
  • TOUCHLESS OPERATION AND COMPACT DESIGN: hands free for sanitary use with a quick 10 second drying time, automatic infrared optical sensor. Operates while hands are under blower. Shut-off within 3 seconds when hands removed, or in 30 seconds if hands not removed.
  • EXTENDED LIFE: motor lasts up to 3 times longer than the competition, Universal type, through-flow discharge vacuum type with automatic resetting thermostat; 1.07 HP, 23,400 RPM
  • ADJUSTABLE: between on/off heating and 3-speed motor controls to optimize sound, comfort and energy efficiency
  • EFFICIENT and ECONOMICAL: uses 80% less energy than conventional hand dryers, cost per 1000 hand dryings $0.33, single-port nozzle enhances user comfort
  • ANTIMICROBIAL: technology enhances sanitation and extends life of the motor
  • BRUSHED STAINLESS STEEL: cover is durable and stylish
  • EASY INSTALLATION: reduces up-front costs
  • Runs on 110-120V power
  • 10 YEAR LIMITED WARRANTY


PRICE
$844.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth9-3/10 in
Height7-3/5 in
Weight12-2/5 lbs

Product Details

TypeAutomatic
ColorSilver
Amperage10 A
Hertz60 Hz
StyleSMARTdri Plus
Mounting LocationWall
Wattage1200 W
Voltage120 V
MaterialStainless Steel
ActivationAutomatic
Manufacturers Part NumberK-973P2
Drying StyleHands-Under
Drying Time10 Seconds
Decibels93/85/78
BrandWorld Dryer