Dyson Airblade 9kJ Automatic Hand Dryer With HEPA Filter, Stainless Steel, 120-127V
Write a Review
|
Questions & Answers (0)
Product Description
The Dyson Airblade 9kJ hand dryer uses 9.1 kilojoules of energy per dry, meaning it costs just $19 a year* to run in Eco mode. With a fleece-lined glass fiber HEPA filter, it captures 99.97% of particles, including bacteria and viruses from the washroom air. Our quietest Dyson Airblade hand dryer features silencers made from open-cell foam and perforated discs, reducing noise as airflow passes through the motor. The Dyson digital motor spins up to 75,000 times a minute, powering two 0.018in curved apertures. Together they create 388 mph sheets of air that follow the contours of your hands, removing water quickly and hygienically.
A power mode to suit your washroom
Select either the 900W Max mode or 650W Eco mode.
Less paper waste
The Dyson Airblade 9kJ hand dryer produces up to 85% less CO₂ than paper towels and costs up to 99% less to run in Eco mode. Creating a better environment in your washrooms and the world outside.
Fast hand dryer in 10 seconds
Our powerful digital motor spins at 75,000 times a minute to shift 6.1 gallons of air a second, for a 10-second dry time in Max mode.
Washroom peace of mind - 5-year parts warranty
Replacement parts if something goes wrong during your warranty period.
A power mode to suit your washroom
Select either the 900W Max mode or 650W Eco mode.
Less paper waste
The Dyson Airblade 9kJ hand dryer produces up to 85% less CO₂ than paper towels and costs up to 99% less to run in Eco mode. Creating a better environment in your washrooms and the world outside.
Fast hand dryer in 10 seconds
Our powerful digital motor spins at 75,000 times a minute to shift 6.1 gallons of air a second, for a 10-second dry time in Max mode.
Washroom peace of mind - 5-year parts warranty
Replacement parts if something goes wrong during your warranty period.
PRICE
$1,249.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/4 in |
| Depth | 4 in |
| Height | 19-11/16 in |
| Weight | 10 lbs |
Product Details
| RPM | 75000 (MAX) Mode; 68000 (ECO) Mode rpm |
| Type | Automatic |
| CFM | 48.9 (MAX) Mode; 42.5 (ECO) Mode CFM |
| Color | Silver |
| Amperage | 20 A |
| Hertz | 50/60 Hz |
| Mounting Location | Wall |
| Wattage | 900 (MAX) Mode; 650 (ECO) Mode W |
| Voltage | 120-127 V |
| Material | Stainless Steel |
| Activation | Automatic |
| Manufacturers Part Number | 282997-01 |
| Drying Style | Hands-Under |
| Drying Time | 10 Seconds (MAX); 12 Seconds (ECO) Mode |
| Decibels | 79 dB(A) (MAX) Mode; 77 dB(A) (ECO) Mode |
| Brand | Dyson |