Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




World Dryer

Model # :WBB2334994

MPN #: L-973A

World Dryer SLIMdri Automatic Hand Dryer 110-240V, Brushed Stainless Steel - L-973A

Product Description
The next-gen HEPA-filtered VERDEdri leads in sanitation, efficiency, and sound. All models feature a standard HEPA filter and antimicrobial technology for a clean, confident drying experience. It completely dries hands in as little as 12 seconds, while only using 3.16 watts-hours and operating 30% quieter. Sound levels can be customized with extended three-mode settings. Universal voltage and ADA compliance make installation easy and low cost. The Q-162A2 features a new modern design in a black aluminum cover with blue ambient LED lighting. It's durable, vandal-resistant, and backed by World's Best extended 10-year warranty.

Features:
  • HEPA filtration captures 99.97% of particles, 0.3 μm or larger. Antimicrobial technology protects the dryer by inhibiting the growth of bacteria, mold and fungus that can cause stains, odors or deterioration.
  • Optimized technology uses only 3.16 watt-hour per use and costs 32 cents for every 1,000 cycles.
  • 30% quieter sound level reduces volume for adjacent work areas or sensitive spaces.
  • Surface-mount installation and compact design ensure compliance for walkways and pathways.
  • Voltage now extends from 120-277V to adapt to any facility.
  • Sound control adjusts between three mode settings to accommodate sensitive spaces.
  • High-performance motor lasts 3 times longer than competing models.
  • New sleek design features ambient blue LED lighting for modern appeal.
  • Protected by World's Best extended 10-year warranty.


PRICE
$617.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/7 in
Depth3-8/9 in
Height10-2/3 in

Product Details

RPM13000 rpm
TypeAutomatic
CFM70 CFM
ColorSilver
Amperage8.3-4.1 A
Hertz60 Hz
StyleSLIMdri
Mounting LocationSurface Mount
Wattage950 W
Voltage110-240 V
MaterialStainless Steel
ActivationAutomatic
Manufacturers Part NumberL-973A
Drying StyleHands-Under
Drying Time15 Seconds
Decibels83
BrandWorld Dryer

Compliance & Certifications

CertificationscETLus, IP23, GreenSpec