Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
Durable in-line speed reduction and universal compatibility with NEMA C-face motors simplify retrofits across many industrial process applications. Delivering a broad array of output torque and speed, the WINL Series of Inline Helical Speed Reducers are engineered to support a wide range of applications, including fans, pumps, conveyors, material handling equipment, packaging machines, and textile machinery. The WINL reducer's dimensions, such as bolt pattern, base-to-center line height, output shaft diameter, and usable shaft length, are designed to match the popular "R" Series European brand.
Worldwide Electric Inline Helical Gear Reducer, Box Size 137, 40:1 Ratio, 324/6TC Frame
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,499.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Torque | 58670 lb-in |
| Overhung Load | 5017 lbs |
| Box Size | 137 |
| Gear Ratio | 40:1 |
Product Details
| Max Input Horsepower | 41 HP |
| Gear Stages | 3 |
| Actual Gear Ratio | 43.25 |
| Manufacturers Part Number | WINL137-40/1-324/6TC |
| Output Speed | 40 rpm |
| Brand | Worldwide Electric Corporation |
Warranty
| Warranty | 2 |
Compliance & Certifications
| NEMA Frame | 324/6TC |