Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220640

MPN #: SPT70WM-01

Skil® Worm Drive Saw, 10-1/4" Blade Dia., 120V, 15 Amp

Product Description
If you cut 4x, there's nothing like cutting it in one pass with this 10-1/4 In. Skil® Worm Drive Skil®saw. No matter what the material, this worm drive Skil®saw is built to be relentless with its 15 Amp dual field motor designed specifically for saws. It keeps the motor cooler, providing increased power and durability for the life of the saw. Only Skil® has it. Increase your productivity on the jobsite by making one clean cut the first time, every time. Skil®. True to the trade since 1924.

Features:
  • Powerful Dual-Field™ Motor: Increases Torque With A Larger Motor For Big Cuts
  • Worm Drive Durability: Combines Worm Drive Gearing With All-Metal Components For Jobsite Durability
  • Includes: 40-Tooth Skilsaw® Carbide Blade, Multi-Function Wrench (stored in foot), Multi-Position Handle


PRICE
$445.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-3/8
Arbor Size5/8
Blade Diameter10-1/4 in

Product Details

TypeCircular Saw
RPM4700 rpm
Metal/Wood CuttingWood
Amperage15 A
KitKit
StyleCorded
Voltage120 V
DescriptionWorm Drive Saw
Manufacturers Part NumberSPT70WM-01
BrandSkil