Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220648

MPN #: SPT79-00

Skil® Concrete Saw, 7" Blade Dia., 5100 RPM, 120V, 15 Amp

Product Description
When there's concrete to conquer, the concrete worm drive Skil®saw makes the job a whole lot easier. It's the world's first fully integrated saw designed specifically for scoring and cutting concrete accurately. Forget modifying an old saw. This one's got our legendary Skil® worm drive power train, plus a unique Cut-Ready™ adjustable plunge lock and a pivoting pointer for unmatched precision and convenience. Used wet or dry, the dual integrated dust management system takes dust out of your way. And rust resistant brackets and fasteners resist corrosion for long life. Armed with Worm Drive gearing, you'll power through the toughest concrete jobs. It's all part of the performance legend that is Skil®

Features:
  • First Worm Drive Concrete Saw: Delivers A Complete Concrete Cutting System With Worm Drive Power And Durability
  • Ideal For Concrete/Masonry: Decorative- New Scoring- Control Joints
  • Includes: GFCI, Vacuum Adapter with Clamp (fits 1-7/8 inch and 2-1/2 inch hoses), Water Feed Assembly, Multi-Function Wrench (stored in foot)


PRICE
$525.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2
Arbor Size5/8
Blade Diameter7 in

Product Details

RPM5100 rpm
TypeConcrete Saw
Metal/Wood CuttingConcrete
Amperage15 A
No Load Speed5100 RPM
KitKit
StyleCorded
Voltage120 V
DescriptionConcrete Saw
Manufacturers Part NumberSPT79-00
BrandSkil