Smoke & Carbon Monoxide Detectors
Availability
Brand
Certifications
Height
Type
Color
Price
Related Products
Altair® Oxygen O2 , Low 19-1/2%, High 23%, MSA 10092523 Designed for superior lifespan-patented sensors operate for over two years-and high performance, the Altair® Single-Gas Detector is the smart choice for market-leading, cost-effective gas monitors. Features sensor options for carbon monoxide, hydrogen sulfide, and oxygen coupled with LED/audible/vibrating alarms. Superior dust/water protection, high RFI resistance, and one-button operation provide heightened safety, plus increased durability and ease-of-use. Features: Patented electrochemical sensors and MSA-built button ...
The NGD269 is ideal for checking automotive exhaust and fuel systems, liquid- and gas-fired heating systems, propane tanks and filling stations, cracked heat exchangers and manholes/sewers. Detects the presence of most combustible gases without measuring or displaying their concentration. The unit's analog bar graph, and the speed and tone of its audible alarm, enable the NGD269 to pinpoint the location of a gas leak by comparing its responses to gas exposure at different points. Measures and displays the concentration of CH4 (methane/natural gas), C3H8 (propane) and H2 (hydrogen) for ...
Series 302 heat detectors are designed for use in normal environments as well as environments where the detectors are subject to weather, moisture (internal condensation), and explosive atmospheres. They are normally-open devices designed to close an electrical circuit upon activation. All models feature rate compensation. The 302-EPM-194 is available with a 194°F (90°C) fixed temperature rating. It is an explosion proof detector with hexagonal grip bushing with 1/2" conduit threads for attachment to threaded hub covers of series JL fixture fitting manufactured by Killark ...
Extech CO10 Carbon Monoxide (CO) Meter, Carbon Monoxide, 32°F Min. Operating Temp. Checking co levels is as easy as pushing just one button on the model C010, which measures up to 1,000ppm. An audible indicator increases in tone starting at 35ppm. The higher the concentration of co, the faster the alarm will sound. Above 200ppm, the alarm will sound continuously. A backlight on the display can be used for low light areas. Features: Max hold, data hold and auto-power-off The meter comes complete with a 9v battery, protective holster and case
Series 302 heat detectors are designed for use in normal environments as well as environments where the detectors are subject to weather, moisture (internal condensation), and explosive atmospheres. They are normally-open devices designed to close an electrical circuit upon activation. All models feature rate compensation. The 302-AW-194 is available with a 194°F (90°C) fixed temperature rating. It is an all-weather heat detector designed for moisture proof or dust proof installations. Requires no special back box when the all-weather leads are properly spliced to "THW" or ...