Tabbies® Wrap Around Folder End Tabs, 8" x 2", Clear, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Wraparound folder end tabs protect labels against wear and tear and prevent them from cracking or popping off. Easily apply end-tab protectors to all types of end tab file folders to keep them looking neat and clean longer.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$18.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 2 in |
Product Details
| Style | Self-Sticking |
| Type | Tab Divider |
| Tabs per Set | 100 Tabs/Set |
| Material | Self-Adhesive Material |
| Package Quantity | 1 Set |
| Description | Wrap Around Folder End Tab |
| Color | Clear |
| Manufacturers Part Number | 68386 |
| Brand | Tabbies |