Armor Wrap® Global VCI Paper, 30 lbs., 10"W x 10"L, Brown - Pkg Qty 1000
Write a Review
|
Questions & Answers (0)
Product Description
Armor Wrap® VCI Paper is pre-sized and pre-cut into sheets for use in wrapping small or uniform-sized metal parts or for interleaving between parts.
Armor Wrap® rust prevention paper combines VCI (vapor corrosion inhibitor) with virgin, neutral pH Kraft paper to create a clean, dry packaging material designed to protect ferrous and non-ferrous metals from corroding.
Armor Wrap® rust prevention paper combines VCI (vapor corrosion inhibitor) with virgin, neutral pH Kraft paper to create a clean, dry packaging material designed to protect ferrous and non-ferrous metals from corroding.
PRICE
$42.90 Sold in packages of 1000 / $0.04 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Basis Weight | 30 lbs |
Product Details
| Type | Sheets |
| Package Quantity | 1,000 sheets |
| Color | Brown |
| Manufacturers Part Number | A30G1010 |
| Brand | Armor |
| Recyclable | Yes |