Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Armor

Model # :WBB3784459

MPN #: A50G20273HP

Armor Wrap™ Hexcel Global VCI Paper, 20"W x 273 Yd, 1 Roll

Product Description
Armor Wrap® HexcelWrap combines VCI (vapor corrosion inhibitor) with a honeycomb, slit-sheet design packaging material made from pH-neutral kraft paper to cushion metal parts during processing, shipping, and in storage-while keeping them corrosion-free.

Features:
  • Contains no messy oils, grease or other harsh chemicals, leaving no sticky residue
  • Simply unroll and fill the voids and gaps of your parts for protection
  • Contains no oils, grease, solvents or other harsh chemicals
  • Recyclable, repulpable and made from renewable sources
  • Use alone or combine with other Armor VCI products for even more rust prevention for your metal parts
  • Honeycomb cushion-like design protects against rust and impact damage, reducing costly part replacements and returns


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length273 yd
Width20 in
Basis Weight50# lbs

Product Details

TypeRoll
Package Quantity1 Roll
ColorBrown
Manufacturers Part NumberA50G20273HP
BrandArmor
RecyclableYes