Armor Wrap® VCI Paper, 30MPI, 36"W x 200 Yd., 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
The Armor Wrap® rust prevention paper roll combines the benefit of VCI (Vapor Corrosion Inhibitor) with virgin, neutral pH wrapping paper for clean, safe and easy to use dry packaging of metal products including aluminum, brass, copper, zinc and other non-ferrous metals. The Armor Wrap® paper roll is coated with VCI on both sides to simplify use/application. It replace oils and greases using Armor VCI® nanotechnology and provides continuous protection for up to 3 years and is recyclable. It is approved by most major global OEMs and meets all REACH and RoHS requirements.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 yd |
| Width | 36 in |
| Basis Weight | 30 lbs |
Product Details
| Type | Roll |
| Package Quantity | 1 Roll |
| Color | Brown |
| Manufacturers Part Number | MPI36200 |
| Brand | Armor |
| Recyclable | Yes |