Choose these individually wrapped giant straws that provide a sanitary, convenient option for nearly every cold beverage. Giant size has the versatility to be used with many different beverages, from sodas to milkshakes and more. Complimentary color options allow for use in a variety of settings, from office parties to event catering. Bulk packaging makes straws perfect for restaurants, bars, and coffee shops.
Boardwalk® Wrapped Giant Straws, 7-3/4"L, Black, 7200/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Size | 7-3/4 |
Product Details
| Type | Wrapped Straw |
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 7200 |
| Description | Wrapped Giant Straws |
| Color | Black |
| Manufacturers Part Number | BWKGSTW775BK |
| For Use With | Cold Beverages |
| Brand | Boardwalk |