Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB3181215

MPN #: BWKGSTW775RD

Boardwalk® Wrapped Giant Straws, 7-3/4"L, Red, 7200/Carton

Product Description
Wrapped giant straws provide a sanitary, convenient option for nearly every cold beverage. Their simple design and classic colors allow for use in any number of settings, from bars to restaurants to concession stands.

Features:
  • Individually wrapped for sanitation
  • Giant size has the versatility to be used with any cold beverage, from sodas to milkshakes
  • Complimentary color options allow for use in a variety of settings, from office parties to event catering
  • Great for restaurants, bars, and coffee shops


PRICE
$92.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4 in
Size7-3/4

Product Details

TypeWrapped Straw
Made in the USANo
MaterialPolypropylene
Package Quantity7200
DescriptionWrapped Giant Straws
ColorRed
Manufacturers Part NumberBWKGSTW775RD
For Use WithCold Beverages
BrandBoardwalk