Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB3181059

MPN #: BWKJSTW1025BK

Boardwalk® Wrapped Jumbo Straws, 10-1/4"L, Black, 2000/Carton

Product Description
Individually wrapped straws offer function and convenience for on-the-go drinks. High-quality material provides strength. Ideal for sipping cold liquids like soda, juice, milk, and iced coffee. The jumbo straws are perfect for offices, schools, restaurants, and events. Each straw is wrapped in paper to ensure the straw remains sanitary, even after handling.

Features:
  • High-quality material provides strength while also maintaining flexibility
  • Individually wrapped to ensure the straw remains sanitary, even after handling
  • Great for offices, schools, events, and restaurants


PRICE
$29.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
Size10-1/4

Product Details

TypeWrapped Straw
Made in the USANo
MaterialPolypropylene
Package Quantity2000
DescriptionWrapped Jumbo Straws
ColorBlack
Manufacturers Part NumberBWKJSTW1025BK
For Use WithCold Beverages
BrandBoardwalk