Eco-Products® Wrapped Straws, 9-1/2"L, Clear, 4800/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Enhance your beverage service with our paper-wrapped PLA straws, the perfect sustainable alternative to traditional plastic straws. Made from PLA, a renewable resource derived from plants, these straws are fully compostable and biodegradable. Each straw is individually wrapped in paper for maximum hygiene and convenience, making them ideal for restaurants, cafes, and special events with on-the-go drinks. With their sturdy construction and natural composition, our PLA straws offer the same functionality as plastic. Choose our paper-wrapped PLA straws for a stylish, practical, and sustainable sipping solution.
PRICE
$339.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Size | 9-1/2 |
Product Details
| Type | Wrapped Straw |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 4800 |
| Description | Wrapped Straws |
| Color | Clear |
| Manufacturers Part Number | EP-ST990 |
| For Use With | Cold Beverages |
| Brand | Eco-Products |