Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB3130939

MPN #: CH56NSPC7

Dixie® Wrapped Tableware w/ Napkin Packets & Fork/Knife/Spoon/Napkin, Black, Pack of 250

Product Description
Dixie® Heavyweight Polystyrene Cutlery offers exceptional strength and rigidity. Full-size dinner length and elegant design provide upscale performance.

Features:
  • Wrapped cutlery kits include 1 fork, 1 knife, 1 teaspoon and 1 napkin
  • Individually wrapped to help protect against contamination
  • Strong and rigid medium-weight polystyrene disposable utensils
  • Ideal for takeout and casual dining
  • Offers outstanding performance and elegant design at an excellent value


PRICE
$105.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in

Product Details

Includes(250) Packets Each with (1) Fork, (1) Knife, (1) Spoon, (1) Napkin
Made in the USANo
Package Quantity250
ColorBlack
Manufacturers Part NumberCH56NSPC7
GradeMediumweight
BrandDixie