Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pactiv Evergreen

Model # :WBB3180475

MPN #: YMI6E

Pactiv Evergreen Meadoware Impact Plastic Dinnerware Plates, 6" Dia., Black, 1000/Carton

Product Description
Premium line high impact polystyrene tableware. Offers exceptional strength and performance with a high end appearance. Smooth rigid plastic with an attractive, china-like luster. Superior cut resistance. Unique upscale pattern rim de-nesting feature allows for easy separation one at a time.

Features:
  • Smooth glossy finish for an elegant look
  • Extra strong polystyrene construction is non-absorbent and provides superior cut-resistance
  • Stylistic design to add elegance to any casual event
  • Upscale pattern rim allows for easy separating


PRICE
$279.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Diameter6 in

Product Details

Made in the USAYes
MaterialPolystyrene
Package Quantity1000
DescriptionPlastic Dinnerware Plates
ColorBlack
Manufacturers Part NumberYMI6E
MicrowavableNo
ShapeRound
BrandPactiv Evergreen