TMX Wrench For 10" & 12" Scroll Chuck
Write a Review
|
Questions & Answers (0)
Product Description
Wrench for Scroll Chuck 10in &12in Chuck, 14mm Square, 120x310mm TMX by Toolmex Made In Europe.
PRICE
$90.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10, 12 |
| Chuck Size | 10, 12 in |
Product Details
| Type | Chuck Wrench |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-889-012P |
| Chuck Type | Scroll |
| Brand | TMX |