Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223610

MPN #: 2078610

10" Adjustable Wrench

Product Description

Adjustable Wrenches
  • Durable chrome vanadium construction
  • ProTouch™ grips provide extra comfort and reduces hand fatigue
  • English and metric scales
  • Extra wide capacity
  • Hang hole for easy wall storage
  • Meets or exceeds ANSI specifications
PRICE
$28.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
28.95
Buy 3 units - 5 units
27.95Save $1.00 (3%)
Buy 6+ units
26.95Save $2.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Size10 in
Opening SizeAdjustable in
Jaw Capacity1-1/4 in

Product Details

TypeAdjustable Wrench
Impact ApprovedNo
MaterialChrome-Vanadium Alloy Steel
RatchetingNo
ColorBlue
Manufacturers Part Number2078610
BrandIRWIN Tools