Wright® Heavy Duty Steel Hooded Self Dumping Hopper, 1 Cu. Yd., 6000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Our Hooded Hoppers are engineered for safe and secure material containment. Designed with an integrated steel hood, these hoppers keep loose, lightweight materials-like banding, strapping, and debris-safely enclosed during transport and dumping. This reduces spillage, improves workplace safety, and ensures cleaner operations. Built with the same self-dumping functionality and safety features as our standard hoppers, they're ideal for facilities managing bulky or flyaway scrap. Sold only with 10055, 10077, 10099. Not sold separately.
PRICE
$2,245.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63-1/2 in |
| Width | 40 in |
| Height | 70 in |
| Weight Capacity | 6000 lbs |
Product Details
| Type | Hooded Self Dumping Hopper |
| Capacity | 1 yd³ |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 10099-BLU-10044H |
| Brand | Wright |