Wright® Heavy Duty Steel Hooded Self Dumping Hopper, 2 Cu. Yd., 7000 lb. Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Our Hooded Hoppers are engineered for safe and secure material containment. Designed with an integrated steel hood, these hoppers keep loose, lightweight materials-like banding, strapping, and debris-safely enclosed during transport and dumping. This reduces spillage, improves workplace safety, and ensures cleaner operations. Built with the same self-dumping functionality and safety features as our standard hoppers, they're ideal for facilities managing bulky or flyaway scrap. Sold only with 20055, 20077, 20099. Not sold separately.
PRICE
$2,799.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64-1/2 in |
| Width | 60 in |
| Height | 76 in |
| Weight Capacity | 7000 lbs |
Product Details
| Type | Hooded Self Dumping Hopper |
| Capacity | 2 yd³ |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 20099-GRY-20044H |
| Brand | Wright |