Jamco Stationary Machine Table W/ 2 Shelves, Steel Square Edge, 60"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This 30" high machine table features heavy duty arc-welded construction throughout sturdy 2" angle legs and a 12 gauge steel top. Each shelf has a 1000 lb. capacity. Gray enamel finish. Shipped set up ready to use.
PRICE
$439.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 30 in |
| Weight Capacity | 2000 lbs |
| Weight | 54 lbs |
Product Details
| Assembly Required | No |
| Shelf Capacity | 1000 lbs |
| Color | Gray |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | WS360GP |
| Top Material | Steel |
| Brand | Jamco |