Hoffman WS74XM7518SS, Watershed™ Free Standing Disconnect Encl, Type 4X, 74.00X75.00X18.00
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman WS74XM7518SS, Watershed™ Free Standing Disconnect Encl, Type 4X, 74.00X75.00X18.00
The Hoffman WATERSHED™ Stainless Steel Free-Stand Disconnect Enclosure, with its unique design and type 4X rating, is a perfect fit for mounting electrical or high-tech electronic equipment in settings such as sanitary washdown production environments, petrochemical plants, pulp and paper facilities, and water treatment plants.
The Hoffman WATERSHED™ Stainless Steel Free-Stand Disconnect Enclosure, with its unique design and type 4X rating, is a perfect fit for mounting electrical or high-tech electronic equipment in settings such as sanitary washdown production environments, petrochemical plants, pulp and paper facilities, and water treatment plants.
PRICE
$35,189.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension B | 75.09 in |
| Dimension C | 18.12 in |
| A x B x C | 74.00 x 75.00 x 18.00 in |
Product Details
| Type | 4X |
| Material | SS Type 304 |
| Conductive Panel | A72P72G |
| Description | Free-Standing SS Disconnect Enclosures |
| Manufacturers Part Number | WS74XM7518SS |
| Panel | A72P72 |
| Brand | Hoffman |