Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB1588617

MPN #: WSL2-2448-36

Little Giant® Welded Steel Workbench - Steel Top Back/End Stops - 48"W x 24"D x 36"H

Product Description
12 gauge steel top workbench with angle iron reinforcements give these workbenches capacity to 5000 lbs. 1-1/2" raised edge on back and each side to keep parts and components contained. Fully welded and shipped set up, ready for use. Footpads have mounting holes ready for anchoring to your floor. Durable gray powder coat finish.

PRICE
$739.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
739.00
Buy 6 units - 11 units
705.00Save $34.00 (5%)
Buy 12+ units
679.00Save $60.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height36 in
Weight Capacity5000 lbs
Weight114 lbs
Nominal Height36 in
Backsplash Height1-1/2 in

Product Details

Assembly RequiredNo
Edge TypeSquare
Leg StyleAngle Leg
MaterialSteel
Number of Shelves1
Material Gauge12 Gauge
Construction TypeAll-Welded
Manufacturers Part NumberWSL2-2448-36
BrandLittle Giant
PowerNo
TypeOpen Base Workbench
Shelf Type1/2 Lower Shelf with 3" Lip
ColorGray
StyleBack/End Stops and Shelf
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryStationary
Leg TypeFixed
Top MaterialSteel

Warranty

Warranty1 yr