Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB0298942

MPN #: WST2-3660-AH

Little Giant WST2-3660-AH 60"W x 36"D Adjustable Height Welded Workbench

Product Description
Legs are adjustable from 27" to 41" high on 2" centers. 12 gauge steel top is double-reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity. These all-welded units ship fully assembled and ready for immediate use. Half depth 12 gauge lower shelf with lip at rear provides room for additional storage while leaving ample room for legs when seated. Steel Top.

PRICE
$879.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
879.00
Buy 6 units - 11 units
839.00Save $40.00 (5%)
Buy 12+ units
809.00Save $70.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height27 - 41 in
Weight Capacity4500 lbs
Weight176 lbs
Shelf Clearance27 in
Nominal Height27 - 41 in

Product Details

Assembly RequiredNo
Number of Drawers--
Edge TypeSquare
Leg StyleAngle Leg
MaterialSteel
Number of Shelves1
Construction TypeAll-Welded
Manufacturers Part NumberWST2-3660-AH
BrandLittle Giant
PowerNo
TypeOpen Base Workbench
Shelf TypeHalf Depth Lower Shelf
ColorGray
Adjustment TypeBolted Leg
StyleShelf
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryStationary
Package Quantity1
Leg TypeAdjustable
Top MaterialSteel

Warranty

Warranty1 Year Limited