Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192736

MPN #: WSTA3

Weller® WSTA3 Powered Profi Line Butane Soldering Iron

Product Description
The Weller® Cordless Pyropen is a manually ignited, butane gas operated, soldering iron with solder, hot blow and blow torch functions. Its ideal to for soldering on the go and helps to complete soldering tasks anywhere, without the need for a mains supply or an obstructing cable. The Butane gas soldering iron has a rapid heat up time and duration of operation from one filling of approximately 3 hours. It offers temperature adjustment variable between 200°C to 500°C when used as a soldering iron and up to 650°C when used as a hot air blower and 1300°C when used as a blow torch.

Features:
  • Ideal for field service jobs
  • Lightweight and completely portable, ready to use in 30 seconds
  • Does not require cords, batteries or cartridges
  • All temperatures are approximate
  • Easy refill with Weller® butane gas: Does not require cords, batteries or cartridges - Refills with butane fuel - Weller® Cat. no. WB1 or WB2


PRICE
$289.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSoldering Iron
DescriptionPowered Profi Line Soldering Iron
ColorMulti-colored
Manufacturers Part NumberWSTA3
Gas TypeButane
ProcessSoldering
BrandWeller